Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/32 Inch Square Punch And Die Set

  • Mfr # MP8053

  • Zoro # G0767481


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Compatible Ironworker Model
MP4000, MP4000FS, MP4500FS, MP5000FS
Compatible Tool Brand
Metalpro
Die Type
Punching Die
Die Size
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP8053
Zoro #
G0767481
UPC #
-
Country of Origin
United States

Dimensions

Die Size
11/32 in

Details

Item
Square Punch And Die
Shape
Square
Compatible Ironworker Model
MP4000, MP4000FS, MP4500FS, MP5000FS
Compatible Tool Brand
Metalpro
Die Type
Punching Die
Punch Type
Punching Die

Description

Square Punch And Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Square, Die Size 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.