Zoro Homepage

17/32 Inch Square Die Punch

  • Mfr # MP8059

  • Zoro # G0767271


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Die Size
17/32 in
Punch Type
Punching Die
Shape
Square
Compatible Tool Brand
Metalpro
Compatible Ironworker Model
MP4000, MP4000FS, MP4500FS, MP5000FS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP8059
Zoro #
G0767271
UPC #
-
Country of Origin
United States

Dimensions

Die Size
17/32 in

Details

Item
Square Punch And Die
Punch Type
Punching Die
Shape
Square
Compatible Tool Brand
Metalpro
Compatible Ironworker Model
MP4000, MP4000FS, MP4500FS, MP5000FS
Die Type
Punching Die

Description

Square Punch And Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Square, Die Size 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.