Zoro Homepage

5/8In X 1-1/4In Oblong Punch And Die

  • Mfr # MP8112

  • Zoro # G0767475


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Die Size
5/8 in x 1 1/4 in
Compatible Ironworker Model
MP4000, MP4000FS, MP4500FS, MP5000FS
Compatible Tool Brand
Metalpro
Shape
Oblong
Die Type
Punching Die
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP8112
Zoro #
G0767475
UPC #
-
Country of Origin
United States

Dimensions

Die Size
5/8 in x 1 1/4 in

Details

Item
Oblong Punch and Die
Compatible Ironworker Model
MP4000, MP4000FS, MP4500FS, MP5000FS
Compatible Tool Brand
Metalpro
Shape
Oblong
Die Type
Punching Die
Punch Type
Punching Die

Description

Oblong Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Oblong, Die Size 5/8 in x 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.