Zoro Homepage

Bender Die Set, Steel, 6 pcs.

  • Mfr # MP9030

  • Zoro # G9973022


product price: $1,766.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Size
1/2" to 2"
Features
6 pieces, Designed to Bend Up to 90 Degrees
For Use With
Mfr. No. MP9000
Includes
Die Package for 1/4 in -1/2 in, 3/4 in, 1 in, 1-1/4 in, 1-1/2 in, 2 in Round Pipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP9030
Zoro #
G9973022
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2" to 2"

Details

Item
Bender Die Set
Material
Steel
Features
6 pieces, Designed to Bend Up to 90 Degrees
For Use With
Mfr. No. MP9000
Includes
Die Package for 1/4 in -1/2 in, 3/4 in, 1 in, 1-1/4 in, 1-1/2 in, 2 in Round Pipes

Description

Bender Die Set, Includes Die Package for 1/4 in -1/2 in, 3/4 in, 1 in, 1-1/4 in, 1-1/2 in, 2 in Round Pipes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.