Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bender Die, Steel, 1/2 in.

  • Mfr # MP9020

  • Zoro # G9973083


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Size
1/2"
Features
Designed to Bend Up to 90 Degrees
For Use With
Mfr. No. MP9000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP9020
Zoro #
G9973083
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2"

Details

Item
Bender Die
Material
Steel
Features
Designed to Bend Up to 90 Degrees
For Use With
Mfr. No. MP9000

Description

The Metalpro MP9020 Bender Die is a high-quality tool that can help you complete your work. It's designed to bend up to 90 degrees and made of steel for durability. This bender die measures 1/2" in size and is compatible with the Metalpro MP9000 model. It comes with an integrated handle design which makes it easy to use on the job. The Metalpro MP9020 Bender Die will make your life easier when working with metal piping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.