Zoro Homepage

Brake, 8 In

  • Mfr # MP4110

  • Zoro # G2432945


product price: $1,114.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity (In.)
1/4 in
Cutting Width (In.)
8 in
Function
Bends and Shapes Sheet Metal
Max. Force (Tons)
20
Features
Bends and Shapes Sheet Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP4110
Zoro #
G2432945
UPC #
617550041102
Country of Origin
United States

Dimensions

Cutting Width (In.)
8 in

Details

Item
Ironworker Sheet Metal Brake
Cutting Capacity (In.)
1/4 in
Function
Bends and Shapes Sheet Metal
Max. Force (Tons)
20
Features
Bends and Shapes Sheet Metal
Compatible Ironworker Model
MP4000, MP4000FS, MP4500FS, MP5000FS
Compatible Tool Brand
Metalpro
For Use With
Ironworkers

Description

Ironworker Sheet Metal Brake, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Features Bends and Shapes Sheet Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.