Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Bender, Electrical, Steel, 115V

  • Mfr # MP9500

  • Zoro # G505400623


product price: $3,442.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Application
Metalworking
Construction
Steel
Features
Bends Pipe, Square Tube and Round Tube Up to 180 Degrees Using Optional Dies
Capacity
1/2 to 2 in EMT Conduit
Height (In.)
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP9500
Zoro #
G505400623
UPC #
617550195003
Country of Origin
United States

Dimensions

Height (In.)
66 in
Depth (In.)
24 in
Cord Length (Ft.)
6 ft
Width (In.)
41 in

Details

Item
Conduit Bender
Application
Metalworking
Construction
Steel
Features
Bends Pipe, Square Tube and Round Tube Up to 180 Degrees Using Optional Dies
Capacity
1/2 to 2 in EMT Conduit
Amps
20 A
Receptacle Type
3 Prong
Operating Temp. (F)
10 to 95
Voltage
115
Operating Position
Vertical
Cycle
60

Description

Conduit Bender

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.