Zoro Homepage

Hydraulic Pipe Bender, 1/2 to 2 in., Iron

  • Mfr # MP9000

  • Zoro # G605400622


product price: $3,105.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Number of Shoes
0
Size Range (In.)
1/2 to 2
Function
Bend Pipes, Tubes, Heavy Wall Conduit
Material
Iron
Max. Pressure (PSI)
2,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP9000
Zoro #
G605400622
UPC #
-
Country of Origin
United States

Dimensions

Size Range (In.)
1/2 to 2

Details

Item
Hydraulic Pipe Bender
Number of Shoes
0
Function
Bend Pipes, Tubes, Heavy Wall Conduit
Material
Iron
Max. Pressure (PSI)
2,500 psi

Description

Hydraulic Pipe Bender

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.