Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ironworker, 3-3/4In Throat Depth, 50 Tons

  • Mfr # MP5000FS

  • Zoro # G5422457


product price: $7,619.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Application
Angle Iron Shearing, Hole Punching, Metal Fabrication, Round Bar Shearing
Features
Angle Shear, Flat Bar Shear Standard, Punch, Solid Bar Shear
Punching Station
Capacity is 1-5/16 in Dia 3/8 in Steel, Is Punch-ready With 2 in Die Holder, Stripper and Punch Retaining Nut
Max. Force (Tons)
50
Voltage
110V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP5000FS
Zoro #
G5422457
UPC #
617550050005
Country of Origin
United States

Dimensions

Throat Depth (In.)
3 3/4 in
Length (In.)
37 in
Height (In.)
55 1/4 in
Width (In.)
24 in
Overall Length
37 in
Overall Width
24 in
Overall Height
55 1/4 in
Punch Throat Depth
3 3/4 in

Details

Item
Ironworker
Application
Angle Iron Shearing, Hole Punching, Metal Fabrication, Round Bar Shearing
Features
Angle Shear, Flat Bar Shear Standard, Punch, Solid Bar Shear
Punching Station
Capacity is 1-5/16 in Dia 3/8 in Steel, Is Punch-ready With 2 in Die Holder, Stripper and Punch Retaining Nut
Max. Force (Tons)
50
Voltage
110V AC
Hz
60
Amps
20 A
Phase
Single-Phase
Hydraulic Pressure (PSI)
2,500
Motor HP
1 1/2 hp
Oil Capacity (Gal.)
2
Speed (Strokes/Minute)
6
Power Cavity
Accommodates 3-in-1 Shear, Optional 12 in Brake and Notcher
Number of Stations
2
Power Source
Corded
Tool Weight
630 lb
Series
MP
Punch Dies Included
2 in
Current
20 A
Horsepower
1 1/2 hp
Included Tool Types
Punch
External Hydraulic Output Force
50 Tonf
Standards
ANSI B11-5, UL

Description

Ironworker, Voltage 110V AC, Phase Single-Phase, Current 20 A, External Hydraulic Output Force 50 Tonf, Number of Stations 2, Included Tool Types Punch, Punch Throat Depth 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.