Shop METALPRO
See all product information
Create Account
Ironworker accessory, 9 in L
- Mfr # MP12BG
- Zoro # G623354549
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9 in
Compatible Tool Series
METALpro
Compatible Ironworker Size
40 ton, 45 ton, 50 ton
Overall Height
15 1/2 in
Includes
hardware, L Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP12BG
- Zoro #
- G623354549
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 in
- Compatible Ironworker Size
- 40 ton, 45 ton, 50 ton
- Overall Height
- 15 1/2 in
- Overall Width
- 3/8 in
Details
- Compatible Tool Series
- METALpro
- Includes
- hardware, L Brackets
- Compatible Ironworker Model
- MP4000FS, MP4500FS, MP5000FS
- For Use With
- Brake
- Item
- Ironworker accessory
- Attachment Type
- Brake Guide
- Compatible Tool Brand
- METALpro
Description
Ironworker accessory, Compatible Ironworker Model MP4000FS, MP4500FS, MP5000FS, Compatible Tool Series METALpro, Compatible Tool Brand METALpro, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Notcher Type Not Applicable, Sheet Metal Capacity Mild Steel Not Applicable, Maximum Notch Size Not Applicable, Angle Shear Capacity Mild Steel Not Applicable, Flat Bar Shear Capacity Mild Steel Not Applicable, Round Bar Shear Capacity Mild Steel Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.