Mp8106 Oblng Punch - 7/16 X 7/8
Mfr # MP8106
Zoro # G0767299
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Die Type
Punching Die
Shape
Oblong
Die Size
7/16 in x 7/8 in
Compatible Ironworker Model
MP4000, MP4000FS, MP4500FS, MP5000FS
Compatible Tool Brand
Metalpro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP8106
Zoro #
G0767299
UPC #
-
Country of Origin
United States
Dimensions
Die Size
7/16 in x 7/8 in
Details
Item
Oblong Punch
Die Type
Punching Die
Shape
Oblong
Compatible Ironworker Model
MP4000, MP4000FS, MP4500FS, MP5000FS
Compatible Tool Brand
Metalpro
Punch Type
Punching Die
Description
Oblong Punch, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Oblong, Die Size 7/16 in x 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.