Oblong Punch And Die Set, 1/4 X 1/2
Mfr # MP8100
Zoro # G0604068
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Compatible Ironworker Model
MP4000, MP4000FS, MP4500FS, MP5000FS
Shape
Oblong
Punch Type
Punching Die
Compatible Tool Brand
Metalpro
Die Type
Punching Die
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP8100
Zoro #
G0604068
UPC #
-
Country of Origin
United States
Dimensions
Die Size
1/4 in x 1/2 in
Details
Item
Oblong Punch and Die
Compatible Ironworker Model
MP4000, MP4000FS, MP4500FS, MP5000FS
Shape
Oblong
Punch Type
Punching Die
Compatible Tool Brand
Metalpro
Die Type
Punching Die
Description
Oblong Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Oblong, Die Size 1/4 in x 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.