Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Punch And Die Set

  • Mfr # MP8009

  • Zoro # G0603961


product price: $67.55
/ea

Key Features

Die Type
Punching Die
Compatible Tool Brand
Metalpro
Punch Type
Punching Die
Punch Diameter
17/32 in
Compatible Ironworker Model
MP4000, MP4000FS, MP4500FS, MP5000FS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP8009
Zoro #
G0603961
UPC #
-
Country of Origin
United States

Dimensions

Punch Diameter
17/32 in
Die Size
17/32 in

Details

Item
Round Punch and Die
Die Type
Punching Die
Compatible Tool Brand
Metalpro
Punch Type
Punching Die
Compatible Ironworker Model
MP4000, MP4000FS, MP4500FS, MP5000FS
Shape
Round

Description

Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.