Zoro Homepage

Punch Station Plate, 16" L, 10" W

  • Mfr # MP45PSP

  • Zoro # G506580638


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Compatible Tool Brand
Metalpro
For Use With
Hydraulic Ironworkers
Attachment Type
Punch Station
Compatible Ironworker Model
MP4500FS, MP5000FS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP45PSP
Zoro #
G506580638
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Compatible Ironworker Size
40 ton, 45 ton, 50 ton
Overall Width
10 in

Details

Item
Punch Station Plate
Compatible Tool Brand
Metalpro
For Use With
Hydraulic Ironworkers
Attachment Type
Punch Station
Compatible Ironworker Model
MP4500FS, MP5000FS
Compatible Tool Series
Ironworkers

Description

Punch Station Plate, Compatible Ironworker Model MP4500FS, MP5000FS, Compatible Tool Series Ironworkers, Compatible Tool Brand Metalpro, Compatible Ironworker Size 40 ton, 45 ton, 50 ton, Notcher Type Not Applicable, Sheet Metal Capacity Mild Steel Not Applicable, Maximum Notch Size Not Applicable, Maximum Bend Angle Not Applicable, Angle Shear Capacity Mild Steel Not Applicable, Flat Bar Shear Capacity Mild Steel Not Applicable, Round Bar Shear Capacity Mild Steel Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.