Round Punch And Die 1/8
Mfr # MP7996
Zoro # G0767457
product price: $70.79
/eaKey Features
Die Type
Punching Die
Shape
Round
Die Size
1/8 in
Punch Diameter
1/8 in
Compatible Tool Brand
Metalpro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP7996
Zoro #
G0767457
UPC #
-
Country of Origin
United States
Dimensions
Die Size
1/8 in
Punch Diameter
1/8 in
Details
Item
Round Punch and Die
Die Type
Punching Die
Shape
Round
Compatible Tool Brand
Metalpro
Punch Type
Punching Die
Compatible Ironworker Model
MP4000, MP4000FS, MP4500FS, MP5000FS
Description
Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.