Zoro Homepage

Round Punch/Die Set 29/32

  • Mfr # MP8021

  • Zoro # G0604040


product price: $60.59
/ea

Key Features

Punch Type
Punching Die
Compatible Ironworker Model
MP4000, MP4000FS, MP4500FS, MP5000FS
Punch Diameter
29/32 in
Die Type
Punching Die
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP8021
Zoro #
G0604040
UPC #
-
Country of Origin
United States

Dimensions

Punch Diameter
29/32 in
Die Size
29/32 in

Details

Item
Round Punch and Die
Punch Type
Punching Die
Compatible Ironworker Model
MP4000, MP4000FS, MP4500FS, MP5000FS
Die Type
Punching Die
Shape
Round
Compatible Tool Brand
Metalpro

Description

Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.