Zoro Homepage

Round Punch/Die Set

  • Mfr # MP8010

  • Zoro # G2583104


product price: $67.85
/ea

Key Features

Size (In.)
9/16 in
Cutting Capacity (In.)
3/8 in
Material
Heat Treated Tool Steel
Die Clearance Size (In.)
1/32 in
Compatible Ironworker Model
MP4000, MP4000FS, MP4500FS, MP5000FS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP8010
Zoro #
G2583104
UPC #
617550080101
Country of Origin
United States

Dimensions

Size (In.)
9/16 in
Die Clearance Size (In.)
1/32 in
Die Size
9/16 in
Punch Diameter
9/16 in

Details

Item
Round Punch and Die
Cutting Capacity (In.)
3/8 in
Material
Heat Treated Tool Steel
Compatible Ironworker Model
MP4000, MP4000FS, MP4500FS, MP5000FS
Punch Type
Punching Die
Die Type
Punching Die
Compatible Tool Brand
Metalpro
Shape
Round

Description

Round Punch and Die, Compatible Ironworker Model MP4000, MP4000FS, MP4500FS, MP5000FS, Compatible Tool Brand Metalpro, Shape Round, Die Size 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.