Shop METALTECH
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
22 ft. Overall H, Multiposition Ladder, Grade 1A, Alum, 21 ft, Aluminum, 300 lb. Load Capacity
Mfr # E-MTL7200AL
Zoro # G7103470
product price:Â
$
464.99
/ea
Key Features
Load Capacity
300 lb.
Material
Aluminum
Overall Height
22 ft.
Overall Width
26-3/4 in
Standards
OSHA, ANSI, CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-MTL7200AL
- Zoro #
- G7103470
- UPC #
- 778300000401
- Country of Origin
- China
- Item
- Multiposition Ladder,Grade 1A,Alum,21 ft
- Load Capacity
- 300 lb.
- Material
- Aluminum
- Standards
- OSHA, ANSI, CSA
- ANSI Type
- IA
- Net Weight
- 42.3 lb.
- Item - Fixed Ladders
- Telescoping Multi Position Ladder
- Ladder Tread
- Perforated or Grip Strut Tread Steps
Description
Multiposition Ladder,Grade 1A,Alum,21 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.