4-in-1 Scaffolding Miter Saw Stand Storage Rack & Utility Cart
- Mfr # I-CISCMT
- Zoro # G621887742
product price:Â
$
620.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I-CISCMT
- Zoro #
- G621887742
- UPC #
- 778300003006
- Country of Origin
- China
Description
4-in-1 All inclusive: Scaffolding Miter saw stand Storage rack and Utility cart. It can be used as a scaffolding unit. It also transforms as a Workbench on casters to install miter saws or table saws. After the work is done the unit can also be used as a storage unit for the garage. Reversible platform - plywood deck on one side miter saw stand on the other. Casters - 5 In. (13 cm) double locking heavy duty. Finally you can use the unit as a cart to move your supplies around or to and from your truck to the jobsite. Load capacity of 1100 lb (500 kg). 12 Ft. reach. 1.5 In. square tube. 16 gauge steel. Stackable up to three units high. No tools assembly. This multi-use scaffold is great for any job that requires working at heights. 161.5 Lb. weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.