60'' Steel Scaffolding Frame
- Mfr # M-MF6060PS-A
- Zoro # G421884521
product price:Â
$
177.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-MF6060PS-A
- Zoro #
- G421884521
- UPC #
- 778300800575
- Country of Origin
- Canada
Description
MetalTech offers this Mason Scaffold frame section that features rugged and secure steel frame construction with 13 ga (gauge) 1-5/8 O.D. (outside diameter) tubes. Assembled frame capacity is 4960 lb (pound) and all frame sections meet OSHA (Occupational Safety and Health Administration) & CSA (Canadian Standards Association) requirements. Color Blue. 60 W X 60 H. Finish type Thermosetting polyester. Hardware Type Standard frame. Material Type I 11/16 steel tube. The perimeter tubes are 1-11/16 13 ga steel. The interior tubes being 1 16 ga steel blue antislip textured powder coat finish 4 pin spacing. Includes coupling pins and spring-locks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.