Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baker System, 2 in H Adjustment, 1Deck, 1100 lb

  • Mfr # I-CISCMT

  • Zoro # G808276710


product price: $544.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-CISCMT
Zoro #
G808276710
UPC #
778300003006
Country of Origin
China

Description

METALTECH Baker System, 1100 lb Weight, Number of Decks 1, Deck Material Steel, Working Height 27 to 73 in, Caster Type Double Locking, Number of Casters 4, Adjustment Height 2 in, Suitable for METALTECH ISBC Connector, ICISSU Storage Shelf, ICISRL Support Roller, Includes 2 Upper Ladders, 2 Lower Ladders, 2 Braces, 1 Platform with Universal Miter Saw Stand, 1 Storage Rack, 4 Casters, 12 Locking Pins, 2 AntiTip Assemblies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.