Zoro Homepage

Guard Rails, Aluminum, 25.25 in, 25.5 in

  • Mfr # PJ-PJAL

  • Zoro # G614739072


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Height
25.25 in
Overall Width
25.5 in
Overall Depth
13 in
Product Type
Pump Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ-PJAL
Zoro #
G614739072
UPC #
778300006670
Country of Origin
Viet Nam

Dimensions

Overall Height
25.25 in
Overall Width
25.5 in
Overall Depth
13 in
Working Height - Maximum
24 in
Compatible Stage Width - Maximum
22 in

Details

Material
Aluminum
Product Type
Pump Jack
Standards
ANSI, OSHA 1926.451 and 1926.452(J)
Compatible Brand
Metaltech, Qual-Craft
Load Capacity - Maximum
500 lb

Description

Guard Rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.