Zoro Homepage

Guard Rails, Steel, 4 in, 40.25 in

  • Mfr # PJ-BAL

  • Zoro # G314739006


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
4 in
Overall Width
40.25 in
Overall Depth
39 in
Product Type
Brace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ-BAL
Zoro #
G314739006
UPC #
778300006687
Country of Origin
Viet Nam

Dimensions

Overall Height
4 in
Overall Width
40.25 in
Overall Depth
39 in

Details

Material
Steel
Product Type
Brace
Brace Adjustability
Foldable
Compatible Brand
Metaltech, Qual-Craft
Standards
ANSI 10.8-2019, OSHA 1926.451 and 1926.452(J)

Description

Guard Rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.