PipeCart, 56-13/16"H, 80-1/4"W, Blk/Ylw
- Mfr # I-FTC631PRK
- Zoro # G224447312
product price:Â
$
1,970.99
/ea
Key Features
Caster/Wheel Configuration
(4) Swivel with Brake
Overall Width
80 1/4 in
Deck Finish/Coating
Powder Coated
Load Capacity
3,200 lb
Overall Height
56 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I-FTC631PRK
- Zoro #
- G224447312
- UPC #
- 778300010615
- Country of Origin
- China
Dimensions
- Overall Width
- 80 1/4 in
- Overall Height
- 56 13/16 in
- Caster Wheel Dia.
- 8 in
- Overall Length
- 25 7/8 in
- Wire Rope Length
- 25 7/8 in
- Length
- 25 7/8 in
- Compartment Width
- 81 in
- Deck Height
- 48 in
- Cradle/Rack Height
- 11 in
- Compartment Length
- 57 in
- Compartment Height
- 57 in
Details
- Item
- Pipe Cart
- Caster/Wheel Configuration
- (4) Swivel with Brake
- Deck Finish/Coating
- Powder Coated
- Load Capacity
- 3,200 lb
- Distance Between Levels
- 12 in
- Color
- Black, Yellow
- Caster Wheel/Tread Material
- Thermoplastic Polyurethane
- Caster/Wheel Mounting Location
- Standard
- Frame Material
- Steel
- Wire Color
- Black, Yellow
Description
Pipe Cart, Load Capacity 3,200 lb, Deck Height 48 in, Distance Between Levels 12 in, Deck Finish/Coating Powder Coated, Number of Levels 4, Frame Material Steel, Frame Finish/Coating Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.