Shop METALTECH
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Scaffold Tower, 18 ft H, 75 in W, 29 in D, Steel, 733 lb Load Capacity
Mfr # I-T3CISC
Zoro # G3461416
product price:Â
$
1,550.99
/ea
Key Features
Platform Height
18 ft
Overall Height
20 ft 5 in
Overall Depth
122 in
Overall Width
72 in
Load Capacity
733 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I-T3CISC
- Zoro #
- G3461416
- UPC #
- 778300200511
- Country of Origin
- Viet Nam
- Load Capacity
- 733 lb
- Material
- Steel
- Item
- Scaffold Tower
- Finish
- Enamel
- Includes
- (3) Platforms, (4) Outriggers, (6) Ladders, (6) Trusses, (8) Locking Pins, Guardrail Set
- Standards
- ANSI, CSA, OSHA Compliant
- Outrigger Footprint L
- 92 in
- Outrigger Footprint W
- 46 in
- Color
- Yellow
- Series
- Jobsite Series
- Frame Material
- Steel
- Scaffold Type
- Scaffold Tower
- Casters Included
- (8) Casters
- Number of Sections Included
- 3
- Platform Material
- Steel, Wood
- Load Capacity - Maximum
- 730 lb
- Weight
- 630 lb
Description
Scaffold Tower, Overall Depth 122 in, Overall Width 72 in, Overall Height 20 ft 5 in, Load Capacity 733 lb, Material Steel, Max. Work Height 24 ft, Platform Height 18 ft, Platform Depth 29 in, Platform Width 75 in, Outrigger Footprint L 92 in, Outrigger Footprint W 46 in, Caster Dia. 5 in, Finish Enamel, Standards ANSI, CSA, OSHA Compliant, Includes (3) Platforms, (4) Outriggers, (6) Ladders, (6) Trusses, (8) Locking Pins, Guardrail Set