A Lens Led Tr 4200 Lum 40K 0-10V Dimm, 24

  • Mfr # 24GR4240D

  • Zoro # G1214195


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Fixture Width
1 7/8 in
Length
48.9 Inches
Height
3.5 Inches
Mounting
Surface Mount
Lamp Watts
30 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24GR4240D
Zoro #
G1214195
UPC #
-
Country of Origin
Mexico

Dimensions

Fixture Width
1 7/8 in
Length
48.9 Inches
Height
3.5 Inches

Details

Item
A Lens Led Tr 4200 Lum 40K 0-10V Dimm,2
Mounting
Surface Mount
Lamp Watts
30 W
Lamp Type - Fixtures
LED
Amperage Rating
0.108 at 277V

Description

Fixture Width 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.