Shop METALUX
See all product information
Create Account
Ac Unv Eltrnc Bal, 3500K Lmps, 214T5 2X2
- Mfr # 2AC-214T5-UNV-L5835-EBT1-U
- Zoro # G1214405
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Fixture Width
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2AC-214T5-UNV-L5835-EBT1-U
- Zoro #
- G1214405
- UPC #
- -
- Country of Origin
- Mexico
- Item
- A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Dimensions
- Fixture Width
- 1 7/8 in
Description
Fixture Width 1 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.