Zoro Homepage

Allpro Troffer 2X4 4L A12 Unv1 35K Flex

  • Mfr # APT-432-L735F

  • Zoro # G1215193


product price: $69.45
/ea

Key Features

Fixture Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APT-432-L735F
Zoro #
G1215193
UPC #
-
Country of Origin
Mexico

Dimensions

Fixture Width
1 7/8 in

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Description

Fixture Width 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.