CGTS Series Panel Light, 120/277 V, 40.5 W, LED Lamp, 4808 Lumens, 5000 K Color Temp, White Fixture

  • Mfr # 22CGTS-L3C3R

  • Zoro # G822433809


product price:  $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22CGTS-L3C3R
Zoro #
G822433809
UPC #
080083264728
Country of Origin
Viet Nam

Description

Metalux CGTS Panel Light, 120/277 V, Wattage Rating: 40.5 W, Lamp Type: LED, Lamp Base: Integrated, Average Life: 60,000 hr, Color Rendering Index (CRI): 80, Color Temperature: 5000 K, Lumens: 4808 Lumens, Ballast/Driver Type: Electronic, IP Rating: IP5X, Fixture Material: Aluminum, Fixture Color: White, Dimensions: 23-3/4 in L x 23-3/4 in W x 2-1/8 in H, Hanging Device Length: 10 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products