CGTS Series Panel Light, 120/277 V, 52.8 W, LED Lamp, 6648 Lumens, 5000 K Color Temp, White Fixture
- Mfr # 24CGTS-L3C3R
- Zoro # G922433884
product price:Â
$
180.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24CGTS-L3C3R
- Zoro #
- G922433884
- UPC #
- 080083264704
- Country of Origin
- Viet Nam
Description
Metalux CGTS Panel Light, 120/277 V, Wattage Rating: 52.8 W, Lamp Type: LED, Lamp Base: Integrated, Average Life: 60,000 hr, Color Rendering Index (CRI): 80, Color Temperature: 5000 K, Lumens: 6648 Lumens, Ballast/Driver Type: Electronic, IP Rating: IP5X, Fixture Material: Aluminum, Fixture Color: White, Dimensions: 47-3/4 in L x 23-3/4 in W x 2-1/8 in H, Hanging Device Length: 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.