LED Neon Rope Light, 164 Watt, RGB, 120V, 50 Feet, Includes Clips, Connectors & AC Powered KIT
- Mfr # 153712
- Zoro # G011254055
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Length
50 ft
Housing Material
Anti-UV PVC 4 to 5 Grad
Light Color
RGB
IP Rating
IP67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 153712
- Zoro #
- G011254055
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 50 ft
- Height
- 13.77 in
- Width
- 10 in
Details
- Voltage
- 120V
- Housing Material
- Anti-UV PVC 4 to 5 Grad
- Light Color
- RGB
- IP Rating
- IP67
- Watts
- 164 W
- Beam Angle
- 120 Degrees
- Housing Color
- Milky PVC
- LED Power
- 0.2 W each
- Power Factor
- >0.93
- Operating Temp. Range
- -15 Degrees to 40 Degrees C
- Watts per Feet
- 3.28 W/FT
Description
NE9 flexible Neon Rope Lights are the highest quality rope light in the market. Swap traditional neon glass tubes for these durable, flexible LED neon strip lights & stand out from the rest. Drawing from minimal power, these strips produce a continuous line of striking single-color or white neon light. Shatterproof and watertight, they are rated for use outdoors and in damp locations. A straight power cord & a pigtail connector are included for simple plug-and-play installation. Designed with a sleek jacket housing, NE9 Rope is ideal for enhancing the overall appearance of commercial buildings.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.