Zoro Homepage
This item is Discontinued.
Metalux Contour Wrap, 4000 Lm, 4K, Unv Dim, 48" 4CWPLD4040C

Contour Wrap, 4000 Lm, 4K, Unv Dim, 48" (Discontinued)

  • Mfr # 4CWPLD4040C
  • Zoro # G1216925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CWPLD4040C
Zoro #
G1216925
UPC #
-
Country of Origin
China

Dimensions

Fixture Width
1 7/8 in

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Description

Fixture Width 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.