Grid Led Trof, 3800 Lm, 5000K, Unv, 2X4,
Mfr # 24GR-LD5-38-F1-UNV-L850-CD1-U
Zoro # G1219305
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Length
24.313 Inches
Height
48.938 Inches
Mounting
Recessed
Lamp Watts
29W
Lamp Type - Fixtures
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24GR-LD5-38-F1-UNV-L850-CD1-U
Zoro #
G1219305
UPC #
-
Country of Origin
Mexico
Dimensions
Length
24.313 Inches
Height
48.938 Inches
Details
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Recessed
Lamp Watts
29W
Lamp Type - Fixtures
LED
Amperage Rating
0.105 at 277V
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.