Hbi-632-N-Unv-L8850Hl-Eb82/Plus-Upl-U

  • Mfr # HBI632-UPL-L5HL

  • Zoro # G1220653


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Fixture Width
1 7/8 in
Length
48.375 Inches
Height
4.5 Inches
Mounting
High Bay
Lamp Watts
32W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBI632-UPL-L5HL
Zoro #
G1220653
UPC #
-
Country of Origin
Mexico

Dimensions

Fixture Width
1 7/8 in
Length
48.375 Inches
Height
4.5 Inches

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
High Bay
Lamp Watts
32W
Lamp Type - Fixtures
T8
Amperage Rating
0.116 at 277V

Description

Fixture Width 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.