Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hbi Cl Lens Doorframe

  • Mfr # HBI-FRM/CL-PK

  • Zoro # G1220407


product price: $58.15
/ea

Key Features

Fixture Width
1 7/8 in
Length
48-3/4 in
Height
1-3/8 in
Standards
ARRA Compliant
Width
17-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBI-FRM/CL-PK
Zoro #
G1220407
UPC #
-
Country of Origin
Mexico

Dimensions

Fixture Width
1 7/8 in
Length
48-3/4 in
Height
1-3/8 in
Width
17-1/2 in

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Standards
ARRA Compliant

Description

Fixture Width 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.