Hbled Ld5 18000Lm N Unv 5000K Ed2 U
Mfr # HBLED-LD5-18SE-N-UNV-L850-ED2-U
Zoro # G1220827
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Length
51.25 Inches
Height
22.438 Inches
Mounting
High Bay
Lamp Watts
99W
Lamp Type - Fixtures
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBLED-LD5-18SE-N-UNV-L850-ED2-U
Zoro #
G1220827
UPC #
-
Country of Origin
Mexico
Dimensions
Length
51.25 Inches
Height
22.438 Inches
Details
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
High Bay
Lamp Watts
99W
Lamp Type - Fixtures
LED
Light Distribution
Narrow
Amperage Rating
.47 at 277V
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.