Hbled Ld5 24000Lm W Unv 5000K Cd2 U
Mfr # HBLED-LD5-24SE-W-UNV-L850-CD2-U
Zoro # G1220793
product price: $405.99
/ea
Free Shipping & Returns
Key Features
Length
49.33 IN
Height
3.7 IN
Mounting
High Bay
Lamp Watts
150W
Lamp Type - Fixtures
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBLED-LD5-24SE-W-UNV-L850-CD2-U
Zoro #
G1220793
UPC #
-
Country of Origin
Mexico
Dimensions
Length
49.33 IN
Height
3.7 IN
Details
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
High Bay
Lamp Watts
150W
Lamp Type - Fixtures
LED
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.