L4 3.8Klm Unv 4K Cd1 U, 24Gr
Mfr # 24GR-LD5-38-A-UNV-L840-CD1-U
Zoro # G1221186
product price: $114.34
/ea
Free Shipping & Returns
Key Features
Length
24.313 Inches
Height
48.938 Inches
Mounting
Recessed
Lamp Watts
35W
Lamp Type - Fixtures
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24GR-LD5-38-A-UNV-L840-CD1-U
Zoro #
G1221186
UPC #
-
Country of Origin
Mexico
Dimensions
Length
24.313 Inches
Height
48.938 Inches
Details
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Recessed
Lamp Watts
35W
Lamp Type - Fixtures
LED
Amperage Rating
0.126 at 277V
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.