L5 5Klm Unv 4K Cd1 U, 24Cz
Mfr # 24CZ-LD5-50SE-UNV-L840-CD1-U
Zoro # G1221405
product price:Â $236.53
/ea
Free Shipping & Returns
Key Features
Length
48.75 Inches
Height
23.938 Inches
Mounting
Recessed
Lamp Watts
46.6W
Lamp Type - Fixtures
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24CZ-LD5-50SE-UNV-L840-CD1-U
Zoro #
G1221405
UPC #
-
Country of Origin
Mexico
Dimensions
Length
48.75 Inches
Height
23.938 Inches
Details
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Recessed
Lamp Watts
46.6W
Lamp Type - Fixtures
LED
Amperage Rating
0.204 at 277V
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.