Led Striplight, 2600Lm, 40K, 0-10V, 48"

  • Mfr # 4SNLED-LD5-26SL-LC-UNV-L840-CD1-U

  • Zoro # G1222726


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Fixture Width
1 7/8 in
Length
49.375 Inches
Height
2.25 Inches
Mounting
Strip
Lamp Watts
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SNLED-LD5-26SL-LC-UNV-L840-CD1-U
Zoro #
G1222726
UPC #
-
Country of Origin
Mexico

Dimensions

Fixture Width
1 7/8 in
Length
49.375 Inches
Height
2.25 Inches

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Strip
Lamp Watts
18W
Lamp Type - Fixtures
LED
Amperage Rating
0.070 at 277V

Description

Fixture Width 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.