Led Striplight, 4600 Lm, 40K, 0-10V, 48"
Mfr # 4SNLED-LD5-46SL-LN-UNV-L840-CD1-U
Zoro # G1222665
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
Length
49.375 Inches
Height
2.25 Inches
Mounting
Strip
Lamp Watts
35W
Lamp Type - Fixtures
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4SNLED-LD5-46SL-LN-UNV-L840-CD1-U
Zoro #
G1222665
UPC #
-
Country of Origin
Mexico
Dimensions
Length
49.375 Inches
Height
2.25 Inches
Details
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Strip
Lamp Watts
35W
Lamp Type - Fixtures
LED
Amperage Rating
0.125 at 277V
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.