Shop METALUX
See all product information
Create Account
LEDFlatPanel, 2'L, 2'W, Flat, Frosted
- Mfr # 22MMS-L3C3-UNV
- Zoro # G424789014
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Color Rendering Index
90
For Bulb Type
LED
Overall Width
23 3/4 in
Light Output
4,500 lm
Voltage
120 to 277V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22MMS-L3C3-UNV
- Zoro #
- G424789014
- UPC #
- 080083292042
- Country of Origin
- China
- Color Rendering Index
- 90
- For Bulb Type
- LED
- Item
- LED Flat Panel
- Light Output
- 4,500 lm
- Voltage
- 120 to 277V AC
- Maximum Fixture Wattage
- 42 W
- Lens Type
- Frosted
- Dimming Range
- 100% to 5%
- Color Selectable
- Selectable
- Includes
- Fasteners, Mounting Bracket
- Mounting Style
- Bracket
- Lumen Selectable
- Selectable
- Dimming Method
- 0-10V
- Color Temperature
- 3500K, 4000K, 5000K
- Standards
- DLC 5.1 Listed, UL Listed
- Dimmable
- Yes
- Series
- Multi-Mount
- Sensor Type
- Occupancy Sensor Compatible
- Lens Shape
- Flat
Dimensions
- Overall Width
- 23 3/4 in
- Manufacturers Warranty Length
- 5 yr
- Overall Length
- 47 3/4 in
- Overall Height
- 1 1/2 in
- Nominal Width
- 2 ft
- Nominal Length
- 2 ft
- Length
- 47 3/4 in
Description
Lens Shape Flat, 3500K, 4000K, 5000K, LED Replacement For Not Applicable, Sensor Type Occupancy Sensor Compatible, Color Rendering Index 90, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Multi-Mount
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.