MMS Series Panel Light, 0.15 A, 120/277 V, 41 W, LED Lamp, 4947 Lumens, 5000 K Color Temp
- Mfr # 22MMS-L3C3-UNV
- Zoro # G822433854
product price:Â
$
138.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22MMS-L3C3-UNV
- Zoro #
- G822433854
- UPC #
- 080083292042
- Country of Origin
- Viet Nam
Description
The MMS multi-mount selectable panel is a versatile selectable panel that can mount directly to the ceiling or wall without the cost and labor of a surface-mount kit. In addition, it can be recessed or suspended (with kit) to make it the "go to" panel for any mounting requirement. The MMS comes standard with five selectable CCT in the more decorative smaller form factors and three selectable CCT in the more commercial larger form factors all in standard 90 CRI great color quality. The innovative backlit design delivers a smooth fully luminous lens and offers a intuitive snap and lock design that allows the contractor positive assurance when installing. The multi-mount panel is a great solution for commercial spaces like schools, offices, multi-dwelling and healthcare spaces where mounting directly to the ceiling or wall is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.