Shop METALUX

LEDFlatPanel, 2'L, 4'W, Flat, Frosted

  • Mfr # 24MMS-L3C3-UNV
  • Zoro # G724793667

product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Standards
DLC 5.1 Listed, UL Listed
Color Temperature
3500K, 4000K, 5000K
Manufacturers Warranty Length
5 yr
Dimmable
Yes
Maximum Fixture Wattage
48 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24MMS-L3C3-UNV
Zoro #
G724793667
UPC #
080083292059
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Nominal Width
4 ft
Nominal Length
2 ft
Overall Width
23 3/4 in
Overall Length
47 3/4 in
Overall Height
1 1/2 in
Length
47 3/4 in

Details

Standards
DLC 5.1 Listed, UL Listed
Item
LED Flat Panel
Color Temperature
3500K, 4000K, 5000K
Dimmable
Yes
Maximum Fixture Wattage
48 W
Color Selectable
Selectable
Mounting Style
Bracket
Voltage
120 to 277V AC
Dimming Method
0-10V
For Bulb Type
LED
Light Output
6,000 lm
Lumen Selectable
Selectable
Color Rendering Index
90
Lens Type
Frosted
Dimming Range
100% to 5%
Includes
Fasteners, Mounting Bracket
Sensor Type
Occupancy Sensor Compatible
Lens Shape
Flat
Series
Multi-Mount

Description

Lens Shape Flat, 3500K, 4000K, 5000K, LED Replacement For Not Applicable, Sensor Type Occupancy Sensor Compatible, Color Rendering Index 90, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Multi-Mount

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.