OUTDOOR VAPPRF LT FXTR LED 46W 120TO277V

  • Mfr # 4APVTLD-SL3C3

  • Zoro # G215852699


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Standards
UL Listed; RoHS Compliant; DLC Certified; FCC Certified; IP65 Rated; ISO Certified
Voltage Rating
120-277V
Description/Special Features
Selectable CCT (3500/4000/5000K) and Lumen select for greater flexibility
Fixture Type
Vaportite
Amperage Rating
0.16 A @ 277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4APVTLD-SL3C3
Zoro #
G215852699
UPC #
80083264216
Country of Origin
China

Details

Item
Vapor Tite
Standards
UL Listed; RoHS Compliant; DLC Certified; FCC Certified; IP65 Rated; ISO Certified
Voltage Rating
120-277V
Description/Special Features
Selectable CCT (3500/4000/5000K) and Lumen select for greater flexibility
Fixture Type
Vaportite
Amperage Rating
0.16 A @ 277 V
Lamp Type
LED
Application
Lighting

Description

VT 4' Selectable Vaportight, 3500K-5000 CCT, 2,900-6,200 Lumens, 0-10V Dimming


  • Selectable CCT (3500/4000/5000K) and Lumen select for greater flexibility
  • Two sizes in stock: 4ft - 3/4.5/8,000 and 8ft - 8/10/12,000 lumen
  • Sensor and emergency back-up commercial options available
  • Durable polycarbonate housing with integral metal gear tray
  • High Impact IK07 optical lens and light engine enclosure
  • Stainless steel latches, single conduit hub, and mounting included
  • Multi-volt 120-277V input, 0-10V dimming driver
  • DLC qualified, high-performance efficacy up to 147-lm/W
  • UL wet location and IP65 rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.