Ribbed Lens Troffer, 0.125 A, 120 to 277 V, 34.7 W, LED Lamp, 4208 Lumens
- Mfr # 24LCRL4040C
- Zoro # G325003554
product price:Â
$
165.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24LCRL4040C
- Zoro #
- G325003554
- UPC #
- 80083889884
- Country of Origin
- Mexico
Description
Metalux Ribbed Lens Troffer, 120 to 277 V, 0.125 A, 34.7 W Wattage, LED Lamp, 80 CRI, 4000 K Color Temperature, 4208 Lumens , Bright White Light, Ballast/Driver Type: Recessed, Fixture Material: Steel, Fixture Color: Matte White, Dimensions: 23-3/4 in L x 47-3/4 in W x 3-1/4 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.