This item is Discontinued.

Metalux Round Flush Mount Ceiling Light, 120 V, 12.3 W, LED Lamp, 900 Lumens Lumens, Steel Fixture White FM89S1EWHR

This item is Discontinued.

Metalux

Round Flush Mount Ceiling Light, 120 V, 12.3 W, LED Lamp, 900 Lumens Lumens, Steel Fixture White (Discontinued)

Mfr # FM89S1EWHR
Zoro # G216251859
UPC # 80083256587
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FM89S1EWHR
Zoro #
G216251859
UPC #
80083256587
Country of Origin
United States

Description

FLUSH MNT LED RND LNS DIM 9IN The Metalux FM is an Energy Star LED flush mount with a field selectable CCT switch that enables customization from warm to bright white to suit any decor. The FM has a 120 V FCC Class B dimming driver, round or square low-profile lens and LEDs rated for 50,000 hrs. The FM LED energy savings is up to 80% over traditional incandescent or fluorescent options. Typical surface mount applications include bedroom, closet, corridor, stairway and utility rooms.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.