Shop METALUX
Create Account
Shop Light, 120 V, 40 W, 2-Lamp, LED Lamp, 4153 Lumens Lumens, 4000 K Color Temp, Steel Fixture
Mfr # 4SHP4040PC
Zoro # G516088339
product price:Â
$
84.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4SHP4040PC
- Zoro #
- G516088339
- UPC #
- 80083852222
- Country of Origin
- China
Description
Metalux Shop Light, 120 V, Wattage Rating: 40 W, Lamp Wattage: 40 W, Number of Lamps: 2, Lamp Type: LED, Lamp Base: Medium Bi-Pin, Average Life: 50,000 hr, Color Rendering Index CRI: 80, Color Temperature: 4000 K, Lumens: 4153 Lumens, Ballast/Driver Type: Electronic, Non-Dimmable, Fixture Material: Steel, Black/Chrome, Dimensions: 46-15/16 in L x 5-9/16 in W x 2-3/4 in H, Chain Mounting, Includes: 10-Hanging Chain and S-Hooks