Wraparound Light Fixture, 120 V, LED Lamp, 3500 Lumens, 4000 K Color Temp, Steel Fixture
- Mfr # 4NW35C3R
- Zoro # G914148963
product price:Â
$
83.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4NW35C3R
- Zoro #
- G914148963
- UPC #
- 80083257447
- Country of Origin
- China
Description
The NWS selectable wrap offers selectable color and selectable Lumens in both 2 and 4 ft lengths to adapt into any commercial space. The NWS can be surface, wall or suspension mounted and is designed to meet energy saving DLC efficiency standards. Save even more with the optional integrated microwave motion sensor which is fully selectable to meet local compliance needs. This sleek wrap, with thoughtfully designed end caps, allows it to blend into any ceiling design with a modern low profile look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.