Ssled Uplight Kitssled Uplight Kit
Mfr # SSLED-UPL-U
Zoro # G1231844
product price: $56.65
/eaKey Features
Fixture Width
1 7/8 in
Length
5.75 Inches
Height
6.75 Inches
Mounting
High Bay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSLED-UPL-U
Zoro #
G1231844
UPC #
-
Country of Origin
United States
Dimensions
Fixture Width
1 7/8 in
Length
5.75 Inches
Height
6.75 Inches
Details
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
High Bay
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.